Cut protection glove PU level D.
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
- PE lining, high-density (13 gauge)
- PU coating on the palms of the hands
- For excellent grip and protection, for maximum flexibility and precise working
- Excellent cut protection, mechanically resistant
EN 388:2016 performance level: 4X43D
Application area
Glass works/sheet metal work/cutting applications, filling, canning/construction work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!