Welcome to Würth New Zealand For trade customers only
Cross-line laser SG19 set 3 pcs
Cross-line laser SG19 set 3 pcs - 1
Cross-line laser SG19 set 3 pcs - 2
Cross-line laser SG19 set 3 pcs - 3
Cross-line laser SG19 set 3 pcs - 4
Cross-line laser SG19 set 3 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cross-line laser SG19 set 3 pcs

Very fine and bright beams for alignment of wherever accurate verticals and horizontals are required. Typically used for Constuction, decoration and cabinetry industries.

See product details

Available in 1 version
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
Laser:

Self-leveling multi-line and lock function


  • Provides self-leveling range +/-4⁰ and quick leveling time ≤3s

  • Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.1 horizontal and 1 vertical laser beam

  • Provides horizontal max. 120⁰ and vertical max. 130⁰ fan angle

  • Laser beams can be switched on individually or all together. Li-ion battery and type C connectors

  • Compatible with fast charging technology enables quick charge(5V/2A).Receiver mode

  • With receiver, the work range extends to a diameter of 50 m

  • Compatible with Würth Line laser receiver LLR 19


Tripod:


Height adjustable


  • Adjustable legs and non-skid feet allow for using at any complexed terrain, locks quickly fix the length of each leg.

  • Extend or reduce the length of the pedestal by rotating the adjustable crank to the desired height and tighten the knob to secure it in position.


Easy contol


  • Pan and tilt handle allows for 360° rotation and tilts pedestal to desired direction.

  • Built-in bullseye level helps to ensure the tripod is on a level plane.

  • Quick release plate with a ¼"-20 mounting thread.

  • Tripod collapses and stores easily in the provided pouch.


Laser viewing glasses:

Guarantee optimum visibility of laser lines and dots even in bright ambient light or over long distances


  • Suitable for all visible green lasers in class II, wavelength 510 to 550 nm

  • With green lenses