Welcome to Würth New Zealand For trade customers only
Cross line laser SG 19

For detailed information, other images and documents, please select individual articles from the following table.

Cross line laser SG 19

Very fine and bright beams for alignment of wherever accurate verticals and horizontals are required. Typically used for Constuction, decoration and cabinetry industries.
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
Self-leveling multi-line and lock function
• Provides self-leveling range +/-4⁰ and quick leveling time ≤3s.
• Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.
1 horizontal and 1 vertical laser beam
• Provides horizontal max. 120⁰ and vertical max. 130⁰ fan angle.
• Laser beams can be switched on individually or all together.

Li-ion battery and type C connectors
• Compatible with fast charging technology enables quick charge(5V/2A).

Receiver mode
• With receiver, the work range extends to a diameter of 50 m.
• Compatible with Würth Line laser receiver LLR 19.

Deliver with a compact bracket, target plate and carrying bag.