For detailed information, other images and documents, please select individual articles from the following table.
Cross line laser CG 19S
1 horizontal and 1 vertical green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required.
Upper and bottom plumb point allows for fast, accurate layout, typically used for residential construction, decoration and in the cabinetry industries.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Self-leveling and lock function
- Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.
- Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.
Laser beams(1horizontal and 1 vertical) and plumb points(1 upper and 1 bottom)
- Provides right angles, level horizontally and vertically, carry out alignment work.
- Plumb reference points are excellent for steel stud framing, HVAC(heating, ventilation, and air conditioning) and electrical system installation.
Li-ion battery and type C connectors on device and battery pack
- Compatible with fast charging technology enables quick charge (5V/2A).
- Battery pack can be charged in the device or can be removed and charged separately.
- Device can work without battery inside by directly powered by charger.
IP54
- Protected against limited dust ingress and water spray from any direction.
- Allows the device to be used in a damp and dusty working environment.
Receiver mode
- With receiver, the work range extends to a diameter of 50 m.
- Compatible with most models of receivers(Duty cycle 5:5) on the market.
- Has lower power consumption feature for applications where full brightness is not needed.
Scope of delivery:
- 1x Cross line laser
- 1x Universal bracket
- 1x Laser viewing glasses green
- 1x target board, 1 type C cable
- 1x user instruction manual
- Robust tool case with 3D EVA inlay
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!