For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I
Adjustable LED hand-held lamp featuring slim light head. Has USB-C charging port and wireless charging function
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
LED strips on both sides of the light head, plus spot light on top
Brightness levels
- 100-1000 lm main light on one side
- 100-1000 lm mainlight. 500 lm per side on dual function
- 150 lm spot light
Switch sequence of the two buttons
- Upper button: spot light / main light one side / off
- Lower button: both LED strips on, with each 500 lm / off
Main light with dimming function
Press and hold the switch to do so
The light flashes briefly when the lowest and highest light levels are reached
The lamp can either be charged via the USB-C cable or the wireless charging pad
Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad
Light head pivots 180°
Ultra slim light head for narrow access
12mm wide
Built-in hook and magnet on bottom
- Wireless charging pad, plug and USB-cable included in scope of delivery
- Lithium-ion battery, 3.7 V, 4400 mAh, 16.28Wh,92g
The charging pads are NOT approved for charging mobile phones. Use only the supplied 230 V/USB-5 V, 1 A charger.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!