Cordless hammer drill ABH 18 COMPACT M-CUBE
Cordless hammer drill ABH 18 COMPACT M-CUBE - 1
Cordless hammer drill ABH 18 COMPACT M-CUBE - 2
Cordless hammer drill ABH 18 COMPACT M-CUBE - 3
Cordless hammer drill ABH 18 COMPACT M-CUBE - 4
Cordless hammer drill ABH 18 COMPACT M-CUBE - 5
Cordless hammer drill ABH 18 COMPACT M-CUBE - 6
Cordless hammer drill ABH 18 COMPACT M-CUBE - 7
Cordless hammer drill ABH 18 COMPACT M-CUBE - 8
Cordless hammer drill ABH 18 COMPACT M-CUBE - 9
Cordless hammer drill ABH 18 COMPACT M-CUBE - 10
Cordless hammer drill ABH 18 COMPACT M-CUBE - 11

For detailed information, other images and documents, please select individual articles from the following table.

Cordless hammer drill ABH 18 COMPACT M-CUBE

Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
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
Convenient, effortless work


Highly compact and ergonomic design with anti-vibration function



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves



Continuous monitoring of the motor


If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.



Fast adaptation to the respective application


It is possible to switch easily and quickly between hammer drilling, drilling and chiselling using the function selector switch.



Including quick-release chuck


The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.



Low-dust work


Ensure low-dust work with the optional dust extraction

Application area

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers