Welcome to Würth New Zealand For trade customers only
Cordless construction site radio BR 18-DAB+ M-CUBE
Cordless construction site radio BR 18-DAB+ M-CUBE - 1
Cordless construction site radio BR 18-DAB+ M-CUBE - 2
Cordless construction site radio BR 18-DAB+ M-CUBE - 3
Cordless construction site radio BR 18-DAB+ M-CUBE - 4
Cordless construction site radio BR 18-DAB+ M-CUBE - 5
Cordless construction site radio BR 18-DAB+ M-CUBE - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cordless construction site radio BR 18-DAB+ M-CUBE

Robust and versatile cordless construction site radio with rich sound

See product details

Available in 1 version
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
Different playback modes for a diverse range of music


  • DAB/DAB+

  • FM

  • Bluetooth

  • AUX

  • USB


Optimal sound experience for many different applications due to the pre-defined equaliser settings and powerful sound system


  • 2x 2 inch high- to mid-range speakers each with 10 W

  • 1x 6 inch subwoofer 30 W


Different external connection options


  • 5 V/2 A USB type-A connection for charging portable devices and playback of USB devices with a maximum storage capacity of 64 GB

  • 9 V/2 A USB type-C connection for fast charging of portable devices

  • AUX-in socket for playback of music via the supplied AUX cable


Rubberised housing with IPX6 degree of protection and comfortable carrying handle with locking position



Menu navigation in 28 languages for additional system settings, such as


  • Alarm clock in standby mode

  • Display brightness

  • Station scan


Can be powered via an 18 V M-CUBE rechargeable battery or via the included power adapter for a permanent supply of power

Notice

To charge the M-CUBE rechargeable battery, a corresponding M-CUBE charger is also required.