Screw assortment bucket
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
O-ring, inch, NBR 70, (2.9-23.4), 1050 pieces in system case 4.4.1.
NBR 70, diameter 3-24 mm
181 pieces in system case 4.4.1.
1125 pieces in system case 4.4.1. Washers, DIN 125, shape A (140 HV), blue zinc-plated steel (A2K). Wing repair washers to tolerances of DIN 522, blue zinc-plated steel (A2K).
1600 pieces in system case 4.4.1 tapping screws pan head DIN 7981 shape C, H cross recess, zinc-plated steel, blue passivated (A2K)
Zinc-plated spring steel, blue passivated (A2K)
Solid copper