Welcome to Würth New Zealand For trade customers only
Metric combination wrench with POWERDRIV®
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 1
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 2
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 3
Metric combination wrench with POWERDRIV<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric combination wrench with POWERDRIV®

Extra-long shape, ZEBRA® professional-quality tool

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 14 versions
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
Extra-long wrench with box and open ends


  • The extremely strong open end with 15° offset even loosens seized screws

  • The box end with 15° offset can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • The versatility of the tool reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the combination wrench reduces costs for replacement and storage