HSS combi screw tap bit assortment 7 pieces
For detailed information, other images and documents, please select individual articles from the following table.
HSS combi screw tap bit assortment 7 pieces
Ground precision tool for drilling, thread cutting and countersinking in one step.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
For use in drills with clockwise/anti-clockwise rotation such as:
- Stationary drills
- Hand-held drills
- Battery-powered drills
Rapid tool replacement
Universal holder with 1/4-inch bit shank included in scope of delivery
Application area
- Suitable for through holes in steel, non-ferrous metal and plastic up to 1 x d (M 6 = 6 mm material thickness) and up to a tensile strength of 600 N/mm2
- Repair workshops, prefabricated construction, installation, ventilation system construction, metal construction work, commercial vehicle repair
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!