1-component cold wood glue D4

For detailed information, other images and documents, please select individual articles from the following table.

1-component cold wood glue D4

For gluing all types of wood. Fulfils stress group D4 in accordance with DIN EN 204 and the requirements of DIN EN14257 (WATT91).

See product details

Available in 3 versions
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
High level of heat and water resistance


  • Tested D4 quality in accordance with DIN EN 204

  • Meets the requirements of DIN EN 14257 (WATT91).


Easy to use


No mixing with hardener required. No pot life limitation to be observed.



Transparent hardening


No visible adhesive joints. Hardened glued joints are viscoplastic.

Notice

Due to the different composition of substances contained in wood, in individual cases, unpredictable discolouration can occur, e.g. in beech and cherry. In addition, iron in conjunction with the tannic acid in wood may cause colour changes in oak. The processing time and the setting time are heavily influenced by the working conditions (e.g. temperature). For outdoor applications, the glued section must be protected against the weather and provided with adequate surface protection (permanent protection against moisture ingress). Care must be taken to ensure that the glue is not exposed to direct sunlight outdoors due to its thermoplastic properties. Non-thermoplastic adhesives and PUR glue in a dosing system (0892100180) are suitable for applications with direct exposure to sunlight. Softening of the glue and shrinkage of the wood can lead to joint openings. The viscosity of 1-component D4 glues increases during the storage period. However, the processing parameters do not change as a result. Stirring without adding water makes it free-flowing again. Do not add water to the glue! Remove glue residue escaping at the joint, as this may cause red staining due to reacting with oxygen.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.