Welcome to Würth New Zealand For trade customers only
Body Clip Removal Pliers
Body Clip Removal Pliers - 1
Body Clip Removal Pliers - 2
Body Clip Removal Pliers - 3
Body Clip Removal Pliers - 4
Body Clip Removal Pliers - 5
Body Clip Removal Pliers - 6
Body Clip Removal Pliers - 7
Body Clip Removal Pliers - 8
Body Clip Removal Pliers - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Body Clip Removal Pliers

Simple removal of body clips without damage.

See product details

Available in 2 versions
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
Quick removal of push pin rivets.


Centre Locking pin.



Remove body clips in hard to get locations.



Different angles assist in access to clip.



Fine front teeth fit into pin slots.



No damage to body clip.



Secondary jaws for removal of trim clip.



80° for getting into restricted and tight locations.