Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 20,000 Products
Sort by
For precise processing of e.g. solid wood walls
Assembly aid for fast and precise adjustment of the door jamb
for Strong mounting clamp from Viking Arm
For rigid, non-elastic and secure clamping with the high-quality malleable iron bars
The door frame clamp fixes and supports the door frame gently and precisely whilst wall joints are filled with foam.
Ergonomically designed screw clamp with high-quality malleable iron bars and 2-component handle
Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle
Additional clamping jaws for Würth one-handed clamp
Allows easy and even more flexible mounting of objects weighing up to 50 kg