Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 20,000 Products
Sort by
Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle
Additional clamping jaws for Würth one-handed clamp
Allows easy and even more flexible mounting of objects weighing up to 50 kg
For rigid, non-elastic and secure clamping with the high-quality malleable iron bars
Assembly aid for fast and precise adjustment of the door jamb
Protects surfaces from scratches and abrasion
Clamp, open and spread with just one hand
Ergonomically designed screw clamp with high-quality malleable iron bars and 2-component handle