Protective glove Ansell AlphaTec Solvex® 09-430
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
Premium neoprene for excellent protection against a wide variety of chemicals
- High-quality neoprene coating: Protects against a wide range of acids, caustics, alcohols and solvents and provides good protection against mechanical hazards.
- Insulating special protective cuff with a quilted cotton material: Work with a short-term contact of up to 180°C with hot fluids and cold down to -25°C.
- Comfortable, anatomical fit: Adapts to the contours of the resting hand and ensures an increased movement and reduced hand fatigue.
Application area
- Working with chemicals, especially caustics and solvents
- Degreasing
- Metal production
- Petrochemicals
- Coating
- Refinery — oil and petroleum
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!