Chemical injection mortar Basic WIT-PM 200
Chemical injection mortar Basic WIT-PM 200 - 1
Chemical injection mortar Basic WIT-PM 200 - 2
Chemical injection mortar Basic WIT-PM 200 - 3
Chemical injection mortar Basic WIT-PM 200 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Chemical injection mortar Basic WIT-PM 200

Base mortar for masonry and uncracked concrete

See product details

Available in 2 versions
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
Two-part reactive resin mortar, styrene-free polyester



Individual fixing point in uncracked concrete:


Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1



Individual fixing point in masonry (system with perforated sleeve SH):


Anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1, perforated sleeve SH

Proof of Performance
  • European Technical Assessment ETA-12/0569: Individual fixing point + uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance certificate 3.1)

  • European Technical Assessment ETA-13/0037: Individual fixing point + masonry (anchor rod W-VI-A, standard threaded rod 3.1, perforated sleeve SH, aerated concrete only without perforated sleeve)
Application area
Wall units
Wooden structures
Stairs

Drill holes with a rotary drill (without impact mechanism)

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Insert sieve bush

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Completely fill with composite mortar from end of perforated sleeve

Press in anchor rod up to the bottom of the sleeve while turning slightly

Comply with hardening time of composite mortar

Install component, max. torque must not be exceeded

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill with composite mortar starting from drill hole base (see enclosed leaflet)

Press in anchor rod up to the bottom of the sleeve while turning slightly

Visual check of mortar volume, embedment depth mark

Comply with hardening time of composite mortar

Install component, max. torque must not be exceeded

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar filling quantity, setting depth marking

Comply with hardening time of composite mortar

Install component, apply installation torque

  • European Technical Assessment ETA-12/0569: Individual fixing point + uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance certificate 3.1)

  • European Technical Assessment ETA-13/0037: Individual fixing point + masonry (anchor rod W-VI-A, standard threaded rod 3.1, perforated sleeve SH, aerated concrete only without perforated sleeve)