Welcome to Würth New Zealand For trade customers only
Standard car windscreen wiper with pre-assembled multi-adapter

For detailed information, other images and documents, please select individual articles from the following table.

Standard car windscreen wiper with pre-assembled multi-adapter

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 15 versions
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
Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Robust metal bar system


  • Individual joints connected via stainless steel rivets

  • High resistance to weathering

  • Stainless steel pin joints in plastic casing

  • Quiet wiper blade behaviour on the windscreen


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protecting resources (environment)


Scope of delivery:


1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage

Notice

Safety:


Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.


Tip:


Always lay a protective material on the windscreen when mounting.


Installation:


For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.