For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
1 x Sales rack with banner for windscreen wiper
An excellent retail merchandiser display or workshop storage solution for quick and easy Wiper Blade selection.
- Wire frame with hooks and banner mount
- Includes corflute banner
- Holds 64 wiper blades
- Wall or pin board mountable
34 x Car windscreen wiper Flatblades Prime
Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Resistant to deformation with all weather, even at high speed
Aerodynamic design with superior rubber to eliminate wind lift
Ensures entire contact even with high curvature windscreens
Memory curved steel spring
Outstanding wiping performance and quieter operation
Precision cut wiping edge
Exclusive symmetric design with upgraded metal solid base structure
Add-value of resist aging speed in extreme UV exposure environment
Nano and graphite coating
Long service life
- Premium natural rubber treated with a Nano graphite coating, ensures a resistance of 800k cycles of use
- A lifetime of at least 18 months before replacement is necessary
10 different adaptors
Fitment for 99% of current passenger vehicles
For size range, please refer to 'Delivery scope' tab
Instructions with all arm types in package
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!