Reliable cable tie for quickly organising and bundling cables and wires
Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
High tensile force and temperature resistance, ideal for a wide range of applications
UV-resistant, silicone-free cable ties for single-hole mounting made of robust polyamide, temperature-resistant and halogen-free. Ideal for demanding environments
Well-suited for use even in restricted spaces
Temperature-resistant from -40 °C to 85 °C
Designed for contamination-sensitive industries, especially where food contact occurs.
Reliable coloured cable ties for easy identification and rapid organisation of indoor cables and more