Welcome to Würth New Zealand For trade customers only
Cable-tie startup kit

For detailed information, other images and documents, please select individual articles from the following table.

Cable-tie startup kit

See product details

Available in 1 version
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
Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural-coloured versions are only suitable for indoor use, black versions are also suitable for temporary outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels

Cable Tie Set contains:


  • Qty 200, Black 3.6 x 140mm (Art.-no. 0502121)

  • Qty 200, Black 3.6 x 200mm (Art.-no. 0502131)

  • Qty 200, Black 4.8 x 280mm (Art.-no. 0502151)

  • Qty 200, Black 4.8 x 360mm (Art.-no. 0502161)

  • Qty 200, Black 7.8 x 360mm (Art.-no. 0502181)

  • Qty 1, Red Cable tie holder (Art.-no. 050205020)


Time saving


  • Easy to store and locate cable ties according to size

  • Stock control and re-ordering made easier


Professional display


  • Mountable racking with 4 individual locations

  • Suitable for ORSY® adapters