Welcome to Würth New Zealand For trade customers only
Cable tie, UV-resistant, with plastic latch
Cable tie, UV-resistant, with plastic latch - 1
Cable tie, UV-resistant, with plastic latch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie, UV-resistant, with plastic latch

UV-resistant design for quick, problem-free and reliable bundling of cables, cable harnesses and hoses.

See product details

Available in 15 versions
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
Optimum head and fastening geometry


Excellent binding behaviour even under the most difficult conditions, such as: moisture, heat, cold.



Can be processed by hand


No additional assembly tools required



Angled cable tie ends: 2.4 + 3.6 + 4.8 mm


Convenient looping



Resistant to bases, oils, greases and motor vehicle fuels.



Not resistant to mineral acids and/or oxidising chemicals



Halogen- and silicone-free



UV-resistant

The UV resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 62275 standards for UV-resistant cable ties.



This test procedure involves a short test. This test cannot be extrapolated in accordance with the actual service life of cable ties under irradiation or weathering with UV lights. A number of factors may impair the degree of correlation between short tests with laboratory light sources and the actual exposure to external light sources under real operating conditions:


a) Differences in the spectral distribution of laboratory light sources and daylight;


b) Weathering or irradiation periods in which ongoing weathering or irradiation with light from a laboratory light source without any periods of darkness is used;


c) Weathering or irradiation conditions under which very frequent changes between high and low test temperatures arise or unrealistic temperature shocks are created;


d) Unrealistically high or low humidity level;


e) Lack of biological agents or pollutants.