Shears for plastic ties and cables
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
- Special pointed jaws for straight cutting of plastic ties
- Clean, safe cut without damaging cables or surfaces below
- PVC-covered handles
- With automatic spring-loaded opening
- With locking lever to close the handles
- Small and light for easy handling
Notice
Not suitable for working on live systems or near them, as the tool is not insulated
Application area
Also suitable for cutting unipolar copper cables up to a maximum cross section of 35 mm² and multipolar cables up to dia. 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!