Universal support, adjustable for heavy loads
		
	For detailed information, other images and documents, please select individual articles from the following table.
Universal support, adjustable for heavy loads
Single-hand operation
	
				
Exclusively for trade customers
		Register now and access more than 20,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 20,000 products
Made from steel
- Sturdy
Maximum load capacity 110 kilograms
- To support heavy loads
Height variable from 155 to 310 centimetres
- Compact, can be used with just one hand
Mobile spring-loaded arm trajectory of 22 cm
- Quick tensioning thanks to the spring-loaded mobile arm
Non-slip shoes that swivel 25°, can be used on slopes up to 50°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!