For detailed information, other images and documents, please select individual articles from the following table.
Brick and tile drill bit box 7 pieces
Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Contents: 1 drill bit in each of the following diameters: 4 x 75/40, 5 x 85/50, 8 x 120/80, 10 x 120/100 and 12 x 150/100, and 2 bits with a diameter of 6 x 100/60
Suitable for all rotary hammer and impact drills (also with 10 mm clamping drill chuck)
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1,120 °C)
Even the most extreme loads will not loosen the carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slippage in the drill chuck
- Caution: Use drill bits only in rotating mode.
- Ensure high contact pressure
- Cool-down time: approx. 20 sec./hole
- Recommended rotation speed: approx. 600-1,500 rpm
For ceramics, tiles, stoneware, clay bricks and high-fired clay up to scratch hardness 9.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!