For detailed information, other images and documents, please select individual articles from the following table.
Clay brick and tile drill bit box 7 pieces
Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles. Available in the ORSY® system cassette.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slippage in the drill chuck
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Caution: Use drill bits only in rotating mode!
- Ensure high contact pressure
- Cool-down time: approx. 20 sec./hole
- Recommended rotation speed: approx. 600-1500 rpm
The hardest ceramic, tiles, stoneware, clay bricks and high-fired clay up to scratch hardness 9.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!