Boiling Point Brake fluid Meter
For detailed information, other images and documents, please select individual articles from the following table.
Boiling Point Brake fluid Meter
Accurately check the boiling point of DOT fluid by connected power clips with automotive battery
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
Technical Data
- Power: 12V automotive battery
- Testing current: 5-7A
- Working environment:0-50°C
- Measuring range of brake fluid: ≤320°C (≤608°F)
Application areaThis is a device which applied for boiling temperature value test of DOT3, DOT4, DOT5.1 which helps to remind technicians on timing of changing brake fluid.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!