Welcome to Würth New Zealand For trade customers only
Brake cleaner with tap and bottle set 5PCS
Brake cleaner with tap and bottle set 5PCS - 1
Brake cleaner with tap and bottle set 5PCS - 2
Brake cleaner with tap and bottle set 5PCS - 3
Brake cleaner with tap and bottle set 5PCS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Brake cleaner with tap and bottle set 5PCS

For cleaning and degreasing during maintenance and repair work

See product details

Available in 1 version
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
Brake Cleaner with tap and bottle set


Pack contains:


  • x3 20LTR Brake Cleaners

  • x1 Tap

  • x1 Pump spray bottle


Brake Cleaner:


Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Acetone-free


High degree of material compatibility with paints, plastics, seals and rubber



AOX- and silicone-free



Comes with empty pump spray bottle and tap for easy application of products from canisters or drum.
Notice

Do not spray on hot components. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be tested on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.