Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 8,000 Products
For detailed information, other images and documents, please select individual articles from the following table.
For cleaning and degreasing during maintenance and repair work
Register now and access more than 8,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 8,000 products
Fast flash-off behaviour and excellent cleaning performance
Overhead valve for 360° application
High material compatibility with paints, plastics, seals and rubber
Acetone-free
AOX and silicone-free
Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.
Cleans surface debris, oil, grease and dirt from drum brakes, clutch parts, adhesive and sealing surfaces.
Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.