Welcome to Würth New Zealand For trade customers only
Socket 3/8 inch and 1/2 inch assortment of 11 pieces
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 1
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 2
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 3
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 4
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 5
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 6
Socket 3/8 inch and 1/2 inch assortment of 11 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Socket 3/8 inch and 1/2 inch assortment of 11 pieces

Special tools for installing and removing brake callipers, in plastic case

See product details

Available in 1 version
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
Practical assortment of 11 pieces for the automotive sector


  • Suitable for manual use with DIN 3120 reversible ratchets, such as for BMW, VW, Porsche, Audi and Ford

  • Short hexagon socket 7, 8 and 9 mm: Audi TT (MY ≥2007), A4 (≥2001), A6 (≥2005), A8, VW T5, Mercedes W164 (M-Class), W204 (C-Class), W251 (R-Class)

  • Special profile 11.5 and 15 mm: Audi Q7, S8, Porsche Macan, Cayenne and Cayman

  • Special profile 20 mm: Audi A8, S6, Porsche Cayenne

  • Special profile 22 mm: Audi A5, A6 and A7

  • Tip: Hexagon socket as well as various special profiles 11.5, 15, 20, 22 mm

  • Drive: Square socket 3/8 inch and 1/2 inch, ball catch groove


Chrome-vanadium steel for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the tools reduces costs for replacement and storage

  • The robust plastic case with aluminium snap lock has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance