For detailed information, other images and documents, please select individual articles from the following table.
Universal bracket PV14 with 1/4” connection thread
Compatible with Line laser MLG 19, CG 19, CG 19S and SG 19
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Horizontal and vertical adjustable
Horizontal with 360° rotatable turntable
Vertical direction with imperial and metric scales for accurate measuring the height and marking
Maximum 9 cm/ 3.5 inch height adjustable
Backside with strong magnets
Easy attaching to ferrous surface
Top with hanging hole
Easy hanging on to a wall.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!