For detailed information, other images and documents, please select individual articles from the following table.
Weld Thru adhesion primer with high zinc content
The Weld Thru adhesion primer with high zinc content protects steel against rusting through sacrificial anodes or zinc plating. When applied to metal surfaces prior to MIG or spot welding, the zinc melts and bonds the surface to the steel, reducing the formation of rust and sub-surface rust.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
98-99 % pure zinc content
- Heat resistant up to 490 °C (914 °F)
- Good electrical conductivity
- Special epoxy resin for improved adhesion to metal
- Adheres reliably to all metals
- Long-term cathodic protection for all metallic surfaces
DO NOT apply filler after application
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!