Welcome to Würth New Zealand For trade customers only
Weld Thru adhesion primer with high zinc content

For detailed information, other images and documents, please select individual articles from the following table.

Weld Thru adhesion primer with high zinc content

The Weld Thru adhesion primer with high zinc content protects steel against rusting through sacrificial anodes or zinc plating. When applied to metal surfaces prior to MIG or spot welding, the zinc melts and bonds the surface to the steel, reducing the formation of rust and sub-surface rust.

Scale of Discount
PU
Price on request
Choose Variant
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
98-99 % pure zinc content


  • Heat resistant up to 490 °C (914 °F)

  • Good electrical conductivity

  • Special epoxy resin for improved adhesion to metal

  • Adheres reliably to all metals

  • Long-term cathodic protection for all metallic surfaces
Notice

DO NOT apply filler after application