The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Powerbond bodywork adhesive
High-strength 2-component epoxy resin system for bodywork repairs
Register now and access more than 20,000 products






Variants
Register now and access more than 20,000 products
High-strength epoxy resin adhesive
- The repair restores the original strength and stiffness
- Fewer spot welds
- Meets the requirements of automotive manufacturers
Glass particle technology
Even if too much pressure is exerted, an adhesive layer thickness of 0.25 mm is guaranteed
Excellent stability
The adhesive will not run on vertical surfaces (thixotropic)
Excellent corrosion protection
- The original degree of rust resistance is maintained
- Corrosion is prevented from occurring at spot welds
Weldable
Can be sanded and painted over
Silicone- and VOC-free
Not suitable for load-bearing bodywork parts (e.g. A-pillars, longitudinal chassis beams etc.). When replacing parts, do not glue on visible surfaces, as "shadow lines" may appear. The product must be stored in a frost-free location. For cordless or pneumatic guns, the lowest setting/feed should be used to prevent the cartridge from deforming.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Structural adhesive for steel, aluminium, stainless steel and glass fibre-reinforced plastics (GFRP, CFRP). For bonding bodywork parts such as mudguards, side walls, wheel arches, roof panels and door panels.
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!