Welcome to Würth New Zealand For trade customers only
Rechargeable LED Hand Lamp WL1 LED 6+1 W
Rechargeable LED Hand Lamp WL1 LED 6+1 W  - 1
Rechargeable LED Hand Lamp WL1 LED 6+1 W  - 2
Rechargeable LED Hand Lamp WL1 LED 6+1 W  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp WL1 LED 6+1 W

Shadowless working LED hand lamp for narrow space

See product details

Available in 1 version
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
Short charging time, long light duration


Latest lithium-ion battery technology



Shadowless 12cm long COB light source


Slim light



Luminaire head is just 8mm wide


Slim design



Two different light levels


Main light 6W COB LED, spot light 1W LED



Flashlight function


Spot light above the luminaire head



Switch mode


Spot light, main light low, main light high, off



charging with Type C cable, excluding adaptor



Luminaire head can be swiveled by 120°



Battery charging status


Three indicator lights



Strong magnet on the bottom of the light



Technical information


The light intensity is infinitely variable:


  • Main light low: 250lm( 6hrs)

  • Main light high: 600lm(2.5hrs)

  • Spotlight: 120lm(10hrs)
Notice

Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH