Base kit For one-hand assembly tool
		
	For detailed information, other images and documents, please select individual articles from the following table.
Base kit For one-hand assembly tool
for Strong mounting clamp from Viking Arm
	
				
Exclusively for trade customers
		Register now and access more than 20,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 20,000 products
- Extra narrow base plate and lifting feet for working in confined spaces
- Base kit is quick and easy to replace
- Enables a more delicate front panel alignment thanks to the reduced thickness of just 3 mm
- Quick and easy installation of floors and plasterboard, for example
Notice
							
						- Only use the one-handed installation tool on level and securely attached surfaces
- The 3 mm removable disc reduces the overall lift performance due to the lower material thickness
- Ensure the elements to be lifted have full-surface contact with the intended surface
Application area
				   		- For formation of narrower joint widths with the 3 mm mounting plates
- For changing damaged mounting plates
- As additional accessory
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!