Welcome to Würth New Zealand For trade customers only
Application gun WIT-Multi
Application gun WIT-Multi - 1
Application gun WIT-Multi - 2
Application gun WIT-Multi - 3
Application gun WIT-Multi - 4

For detailed information, other images and documents, please select individual articles from the following table.

Application gun WIT-Multi

For application of virtually all WIT cartridges and silicone cartridges
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
Suitable for the application of 150 ml, 330 ml and 420 ml coaxial cartridges, 300 ml tubular film cartridges, 385 ml, 440 ml and 585 ml side-by-side cartridges and silicone cartridges



The following chemical injection mortar compounds can be applied:


  • CONCRETE SPECIALIST WIT-VM 100: 150 ml, 330 ml, 420 ml

  • CONCRETE-MULTI WIT-UH 300: 280 ml, 320 ml, 420 ml

  • ALLROUNDER WIT-VM 250: 330 ml, 300 ml, 420 ml

  • PURE EPOXY WIT-PE 1000: 440 ml, 585 ml

  • WIT-PE 500: 385 ml, 585 ml

  • NATURAL STONE SPECIALIST WIT-EA 150: 150 ml, 330 ml

  • BASIC WIT-PM 200: 150 ml, 300 ml, 330 ml

  • WIT-Nordic: 330 ml

  • WIT-EXPRESS: 330 ml
Application area

Cartridge shape adjustment

Adjusting the cartridge size

Functional description on the device