Welcome to Würth New Zealand For trade customers only
Promax corrosion protection
Promax corrosion protection - 1
Promax corrosion protection - 2
Promax corrosion protection - 3
Promax corrosion protection - 4

For detailed information, other images and documents, please select individual articles from the following table.

Promax corrosion protection

Anti-corrosive coating and welding primer with TITANID formula

See product details

Available in 1 version
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
  • Fulfils the repair requirements in accordance with DIN EN ISO 1461

  • The newly developed TITANID formula achieves an extremely hard surface

  • Optimum protection and maximum safety even at 10–20 μm coat thickness

  • Excellent to weld

  • Permanently temperature resistant up to 300°C
Notice

Dust-dry after approx. 5-8 min. Touch-dry after approx. 1 hour. After use, turn the can upside down and spray until the valve is empty. Shadows on the surface are product-specific and provide for a zinc-like surface. During application and painting, both the technical data sheet and the specifications of the top-coat paint manufacturer must be observed.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.