Angle screw-in connector complete fitting for central lubrication units and hydraulics
For detailed information, other images and documents, please select individual articles from the following table.
Angle screw-in connector complete fitting for central lubrication units and hydraulics
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- The exterior connection threads are tapered and thus self-sealing
- The size of the exterior connection thread is dependent on the thread of the opposing component.
Notice
The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Application area
For connecting a pipeline to a lubrication point or sub-component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!