AMO® IV SCREW
For detailed information, other images and documents, please select individual articles from the following table.
AMO® IV SCREW
For mounting windows in concrete and solid stone masonry. Zinc-plated steel, blue passivated, RW40 drive with washer head.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing function is retained, even under thermal load
- Time saving – no anchor necessary
- Short installation times, as no tools are required for insertion
- RW drive for longer bit service life, improved power transmission and no ejection forces
- Through-hole mounting
- Immediate load-bearing capacity – no waiting after insertion
- Positive locking for high load-bearing capacity
- Removable
- Virtually no expansion forces on insertion
Notice
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Align window frames using alignment clamps or Amo® Bag
Application area
- Tension-free spaced installation for wooden, plastic and aluminium window frames
- Frame coupling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!