For detailed information, other images and documents, please select individual articles from the following table.
AMO® IV SCREW
For securing timber or steel elements to concrete or masonry.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
- Zinc-plated steel, blue passivated
- Large washer head for improved uplift capacity
- Positive-locking, removable anchoring with no expansion pressure
- Load-bearing function is retained, even under thermal load
- RW40 drive for longer bit service life, improved power transmission and no ejection forces
- Immediate load-bearing capacity – no waiting after insertion
- Removable
- Virtually no expansion forces on insertion
Drill perforated and hollow blocks with a rotary drill (without impact mechanism).
The Timber Connect screw anchor can be used for 'Nominal Fixing' of base plates to concrete as given in AS1684.2-2010, Section 9.5, Table 9.4. Refer to the table below to determine the suitability of tabulated Pull-out Capacities to the required Uplift Capacities of 'Specific Fixings', as detailed in AS1684.2.2010, Section 9.6, Table 9.11.
Wurth Timber Connect Screws have been tested using a ‘Pull Out Test’ in 20MPa Concrete and are designed and manufactured based on a pull-through capacity of washer head in F5 timber with reference to:
- AS1720 1-2010 Australian standard for timber structures – design (Maximum working load = 2.28kN)
- EN1995 1-1:2005 Eurocode 5 design to timber structures part 1-1 (Maximum working load = 2.21kN)
- 102 mm - suited for fixing timber bottom-plates to concrete slabs
- 62 mm - suited for steel frame installation into concrete slabs
- Both horizontal and vertical mounting of fixtures into concrete or brick is possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!