For detailed information, other images and documents, please select individual articles from the following table.
Frame screw AMO® III
Self-tapping A2 stainless steel screws with countersunk head (Ø 12mm), milling ribs and AW drive
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Time and cost saving
- Cuts its own thread through aerated concrete and wood, saving time and money
Does not press workpieces together
- Stress free spacer
Flush finish
- Due to countersunk head and milling ribs
High load capacity
- The AMO® III has been tested by independent laboratories for extraction values, cross-load capacity and fire resistance
Fire resistant up to 120 minutes.
The AMO® III frame screw has been developed by Würth and can be used for example for stress free spacing of windows and doors made of wood, plastic or wood/aluminium.
The screw is self-tapping, which means that the screw cuts its own thread in concrete, bricks or wood. In concrete and bricks, predrilling is necessary, but not in aerated concrete and wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!