For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Polish paste
- Can be used in all positions
- Does not run on vertical surfaces
Polishing additives with remoisturising effect
- Produces a smooth surface that repels water
- Prevents re-soiling
Low consumption
High yield due to minimum use of polishing compound
Do not apply to anodised surfaces.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cleaning stubborn dirt such as metal oxidation, surface rust, efflorescence and other deposits. Exhibition stand construction, kitchens, vehicle construction and boat building, building services etc. Untreated aluminium surfaces such as lorry rims etc. Also suitable for brass, copper and similar metal surfaces.
Tip: optimum results as a high-gloss finish for pre-polished stainless steel surfaces.
Apply a thin coat of aluminium polish and polish with a soft cloth, working in a circular motion, until a black coat is produced. Then polish with a clean cloth to a high sheen. Polish residue can be removed with stainless steel power cleaner. Machine polishing possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!