Welcome to Würth New Zealand For trade customers only
A/C Leak Sealant 4-in-1 with UV Dye

For detailed information, other images and documents, please select individual articles from the following table.

A/C Leak Sealant 4-in-1 with UV Dye

Premium leak sealant for treating leaking air conditioning system seals, gaskets and o-rings. 4-in-1

See product details

Available in 1 version
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
Professional formulation


  • Contains specially formulated o-ring/seal conditioner to stop the majority of air conditioning leaks at rubber hoses, gaskets, seals and ALL types of o-rings including HNBR, nitrile and neoprene.

  • Contains ester oil to aid in compressor lubrication.

  • Contains R-134a gas as a propellant to aid in dispensing the product.

  • Does not contain polymers and will not harm A/C system components.

  • For use in R-134a air conditioning systems only.

  • Compatible with mineral, ester and PAG oils.

  • Use adaptor hose to add A/C Leak Sealant to and R-134a A/C system.


Benefits:


  • Excellent for R134a conversions (retro-fits)

  • Reduces the possibilities of A/C problems and acts as insurance on used and later model cars.

  • This product will not contaminate A/C recovery equipment.

  • An inexpensive way to fix the majority of A/C system leaks.

  • Able to discover larger A/C leaks with U/V (fluorescent green) dye.

  • Product will not crystallise, gel up or set hard.
Notice
To be used with blue quick connect hose only