For detailed information, other images and documents, please select individual articles from the following table.
A/C leak detection additive
Fluorescent additive for locating leaks in R134a and R1234yf air-conditioning systems without an air-conditioning service unit.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Air-conditioning service unit not required to perform a service
Portable
Adapter art. no. 0764000114 can only be used with an R134a coupling.
Adapter art. no. 0764000110 can only be used with an R1234yf coupling
Screw the filling adapter, art. no. , to A/C leak detection additive, art. no.
.07640001140892764010
Then insert the filling adapter into the application gun, art. no. .0891764010
Inject the entire contents of the cartridge into the air-conditioning circuit via the low-pressure side.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For reliable localisation of leaks and micro-leaks in R134a air-conditioning systems. Can be used in air-conditioning systems with electric compressors (hybrid, start/stop, electric vehicles).
Screw the filling adapter to the air-conditioning leak detection dye. Then insert the filling adapter into the press-out tool. Inject the entire contents of the cartridge into the air-conditioning circuit via the low-pressure side.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!