Adhesive lubricant for forklift

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant for forklift

High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
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
  • Pressure-resistant lubricant for the forklift and its accessories

  • Vibration and noise-reducing

  • Very good lubricating properties

  • Reliable protection against corrosion

  • High degree of penetration

  • Outstanding compatibility with most metals, rubber and plastic parts used in forklifts. O-ring and X-ring compatible, also compatible with plastics

  • Neutral behaviour on painted substrates

  • Free from silicone, resin and acid

  • Temperature application range: -25°C to 180°C. Short-term: 200°C
Notice

Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.