For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS 2000® PLUS
Universal, synthetic high-performance adhesive lubricating oil with outstanding lubricating properties due to the boron nitride additive
Register now and access more than 20,000 products




Variants
Register now and access more than 20,000 products
No noise due to targeted application
- Eliminates creaking and squeaking noises
- Outstanding creepage and penetrating properties
Extreme adhesion and pressure resistance
- No drips or soiling due to instant adhesion when spraying
- High pressure resistance for reliable protection
Wear resistance and material compatibility
- Boron nitride allows a wide temperature range for consistent lubrication
- In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
- Free of microplastics
- Can be used in the food sector due to NSF certification
- NSF-registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons
- If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional use in high pressure applications, under high ejection forces or in overhead applications such as on Bowden cables, bolts, joints, hinges, sliding rails, sprockets, toothed racks or open gears.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!