Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Super RTV silicone adhesive and sealing compound

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Super RTV silicone adhesive and sealing compound

High-quality adhesive and sealing compound for use in industry and the automotive sector.

  • Contents: 200 ml
  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Smell/fragrance: Characteristic
  • Min. skin-formation time: 5 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Full curing speed: 3 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. tensile strength: 2.2 N/mm²
  • Conditions for tensile strength: in accordance with ASTM D-412
  • Heat conductance λ: 0.2 J/(m*s*K)
  • Heat conductance λ conditions: in accordance with ASTM D-2214/70
  • Coefficient of thermal expansion: 0.0002 1/K
  • Coefficient of thermal expansion conditions: in accordance with ASTM EB-31
  • Dielectric strength: 16 kV/mm
  • Dielectric strength conditions: in accordance with ASTM D-149
  • Relative permittivity: 2.8
  • Conditions for relative permittivity: 1 MHz, ASTM D-150
  • Loss factor: 0.002
  • Loss factor conditions: 1 MHz, ASTM D-150
  • Specific volume resistivity: 1000000000000000 Ohm/cm
  • Conditions for specific volume resistivity: in accordance with ASTM D-257

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 8,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min./max. temperature resistance Max. short-term temperature resistance Range of applications Quantity PU
price/PU
08933311
Black -60 to 260 °C 300 °C Water pumps, Oil pumps, Front cover, Camshaft bearing cover, Thermostat housing, Oil pans, Transmission cover, Sunroof, Doors
08933312
Red -60 to 315 °C 370 °C Oil pumps, Front cover, Camshaft bearing cover, Oil pans, Transmission cover, Exhaust manifold, Exhaust flange, Cover and flange on engines, Intake area
08933314
Transparent -60 to 260 °C 300 °C Sealing of accumolators, Sealing of halogen lamp, Sealing of vehicle body parts, Sealing of transformer
08933316
Grey -60 to 260 °C 300 °C Water pumps, Oil pumps, Front cover, Camshaft bearing cover, Thermostat housing, Oil pans, Transmission cover, Intake area, Sealing of accumolators

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 8,000 products

Call customer service: 0800 683 040

Prices for customers after login

Excellent resistance to chemicals


  • Can also be used in critical areas in which the seal comes into contact with various liquids

  • Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent


Non-acidic hardening system


  • Non-corrosive, therefore has no negative impact on electronic components and on lambda probes


Sealant in compressed-air can


  • Easy to dispense without additional aids

  • The fine beads allow the product to be applied uniformly
Notice

When sealing e.g. oil pans and gearboxes it is vital that no sealant gets into the interior. For this reason we recommend to apply the sealant on a joining part surface. Join both parts and then carefully press by hand and lightly slide against each other. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time (depending on the sealant thickness).