For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus P Particle board screw
With compression effect. Ideal for gap-free attachment of e.g. profile wood boards (groove/spring) close to the edge without pre-drilling.
Register now and access more than 20,000 products


Variants
Register now and access more than 20,000 products
Under head thread
- Components drawn together perfectly
- Prevents creaking and squeaking noises when treading on the floor
- Increased over torque
Small 60° head
For use in grooves and springs
Centring drilling tip
Precise positioning
Drilling cutting edges
Perfect drilling performance guaranteed, just like a Forstner bit
AW drive
- Maximum power transmission
- No wobbling
Countersunk head and milling edges
Simple and clean countersinking
Asymmetrical coarse thread
- Simple screwing
- Rapid processing time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!