Welcome to Würth New Zealand For trade customers only
ASSY®plus P Particle board screw
ASSY<SUP>®</SUP>plus P Particle board screw - 1
ASSY<SUP>®</SUP>plus P Particle board screw - 2
ASSY<SUP>®</SUP>plus P Particle board screw - 3
ASSY<SUP>®</SUP>plus P Particle board screw - 4
ASSY<SUP>®</SUP>plus P Particle board screw - 5
ASSY<SUP>®</SUP>plus P Particle board screw - 6
ASSY<SUP>®</SUP>plus P Particle board screw - 7
ASSY<SUP>®</SUP>plus P Particle board screw - 8
ASSY<SUP>®</SUP>plus P Particle board screw - 9
ASSY<SUP>®</SUP>plus P Particle board screw - 10
ASSY<SUP>®</SUP>plus P Particle board screw - 11
ASSY<SUP>®</SUP>plus P Particle board screw - 12

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus P Particle board screw

With compression effect. Ideal for gap-free attachment of e.g. profile wood boards (groove/spring) close to the edge without pre-drilling.
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
Under head thread


  • Components drawn together perfectly

  • Prevents creaking and squeaking noises when treading on the floor

  • Increased over torque


Small 60° head


For use in grooves and springs



Centring drilling tip


Precise positioning



Drilling cutting edges


Perfect drilling performance guaranteed, just like a Forstner bit



AW drive


  • Maximum power transmission

  • No wobbling


Countersunk head and milling edges


Simple and clean countersinking



Asymmetrical coarse thread


  • Simple screwing

  • Rapid processing time
ETA-11/0190