Welcome to Würth New Zealand For trade customers only
ASSY®plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60°
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 1
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 2
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 3
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 4
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 5
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 6
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 7
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 8
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 9
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 10
ASSY<SUP>®</SUP>plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60° - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 P CSMR 60 flooring screw Hardened zinc-plated steel partial thread countersunk head 60°

Partial thread flooring screw with underhead thread with small 60°countersunk milling head and high joining effect. Suitable for gap-free fastening, close to edges without pre-drilling (e.g. Tongue and groove profile wooden boards). The firm hold of the underhead thread in the component prevents any possible creaking or squeaking noises when walking on the floor.
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bits)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to gentle start of thread


Easy countersinking in hardwood/softwood with high knot content as well as hard wood fibreboards


  • Small 60° countersunk head and therefore narrower geometry for use in seams or with tongue-and-groove connections

  • Reduced splitting of component to be mounted when immersing the screw

  • Very high milling performance due to milling ribs located at the countersunk head


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.